Beli harga gas analyzer krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL Pendeteksi Gas PortabelDeskripsi:Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
- AND Moisture AnalyzerDeskripsi:- 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.atribut:
- Pan Size Diameter (mm): 85
- RIDGID Micro Combustible Gas DetectorDeskripsi:The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.atribut:
- Calibration: Automatic
- Alarms: Visual, audible and vibration
- Catalog Number: 36163
- Detection Range (ppm): 0 to 6400 (Methane)
- Alarm Sensitivity (ppm): 40 (Methane)
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Legrand Gas detector Arteoratribut:
- Color: White
- KRISBOW Alat Pendeteksi Kebocoran Refrigeranatribut:
- Pump Driven Field Calibrateable Range: 10 ppm
- Sensor: solid state
- Alarm: Visible & Audible at 10% LEL for refrigerant leaks
- Response Time: Less than 2 sec. (up to 40% LEL)
- Dimensions (mm): 221x72x46
- Warm Up: Approx 1 minute
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- KRISBOW Multimeter Analog (AVO Meter Analog)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
- MSA Altair 4Xatribut:
- Audible Alarm (dB): >95 at 1 ft
- Dimensions (mm): 4.4x3.0x1.31
- Drop Test: 20ft
- Extended Temperature Range (°C): -20 to +50
- Housing: Rugged rubberized armor
- Operating Temperature Range (°C): -10 to +40
- Humidity (%RH): 15-90 non-condensing
- Ingress Protection: IP67
- Runtime (hour): 24 @room temperature
- Temperature Range (°C): Short Period (15minutes) -40 to +60
- HONEYWELL Riken Keiki GX 8000Deskripsi:- Simultaneous and real-time detection of 4 gases LEL, O2, H2S & CO - Large simultaneous display for 4 gases - Water and dust resistant, IP67 - Loud alarm buzzer 95dB at 30cm - 3 bright LED alarm windows.atribut:
- Dimensions Approx: 154x81x130mm
- Display Alarm: Flashing Light, Buzzer, Vibration
- Ingress Proof Rating: IP67
- Operating Temperature & Humidity: -20℃ to 50℃, (-4 to 122F), Below 95%RH (Non-condensing)
- 3M Organic Vapor Cartridge (Filter Masker)Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Color: Black
- Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Standards Approvals: NIOSH
Daftar Harga harga gas analyzer krisbow Terbaru October 2026
| HONEYWELL Pendeteksi Gas Portabel | Rp10.999.900 |
| AND Moisture Analyzer | Rp37.999.900 |
| MSA Gas Detector | Rp19.999.900 |
| RIDGID Micro Combustible Gas Detector | Rp7.599.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| Legrand Gas detector Arteor | Rp3.699.900 |
| KRISBOW Alat Pendeteksi Kebocoran Refrigeran | Rp3.799.900 |
| HONEYWELL Gas Detector Alert Microclip | Rp11.999.900 |
| HONEYWELL Gas Detector Alert Max | Rp15.999.900 |
| KRISBOW Multimeter Analog (AVO Meter Analog) | Rp94.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Pendeteksi%20Gas%20Portabel/jdP105145697-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/MSA%20Gas%20Detector/P101575537-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/RIDGID%20Micro%20Combustible%20Gas%20Detector/geP102047590-5.jpg)
/j0P101516684-11.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/HONEYWELL%20Gas%20Detector%20Alert%20Max/P101526263-1.jpg)
/2bP101515083-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/MSA%20Altair%204X/P102275890-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/HONEYWELL%20Riken%20Keiki%20GX%208000/P102275906-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%20Cartridge%20(Filter%20Masker)/a6P101002366-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)